Dixon Valve & Coupling
21MP-R300
SUPERSEDED TO DIXO_21MP-R300, MTRL - 111136869
Item #101806842
-
Prop 65
- 3" Clamp x 3" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 3 in |
| Tube O.D. | 3 in |
| End Size | 3 NPT(m), 3 Tube |
| Length | 3.070 in |
| Material | 316L Stainless Steel |
| Weight | 2.52 LB |
-
Prop 65

