Dixon Valve & Coupling
21MP-R50
SUPERSEDED TO DIXO_21MP-R50, MTRL - 101524968
Item #101811036
-
Prop 65
- 1/2" Clamp x 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| Pipe Size | 0.5 in |
| End Size | 1/2 NPT(m), 1/2 Tube |
| Length | 1 5/8 in |
| Tube O.D. | 1/2 in |
| Weight | 0.22 LB |
-
Prop 65

