- 316L Stainless Steel Material
| Thread | NPT |
| Material | 316L Stainless Steel |
| Thread Size | 1/4 in |
| Shape | Adapter |
| Connection | Clamp x NPT Thread |
| Tube O.D. | 1/2 in |
| Weight | 0.16 LB |
| Thread | NPT |
| Material | 316L Stainless Steel |
| Thread Size | 1/4 in |
| Shape | Adapter |
| Connection | Clamp x NPT Thread |
| Tube O.D. | 1/2 in |
| Weight | 0.16 LB |