Dixon Valve & Coupling
21MP-R75100
SUPERSEDED TO DIXO_21MP-R75100, MTRL - 116192207
Item #102100067
-
Prop 65
- 3/4" Clamp x 1" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| Tube O.D. | 3/4 in |
| Pipe Size | 1 in |
| Length | 2 1/4 in |
| End Size | 3/4 Tube, 1 NPT(m) |
| Weight | 0.74 LB |
-
Prop 65

