Dixon Valve & Coupling
21MP-R75375
SUPERSEDED TO DIXO_21MP-R75375, MTRL - 112950901
Item #102153432
-
Prop 65
- 3/4" Clamp x 3/8" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 3/4 in |
| End Size | 3/8 NPT(m), 3/4 Tube |
| Material | 316L Stainless Steel |
| Length | 2 in |
| Pipe Size | 0.375 in |
| Weight | 0.26 LB |
-
Prop 65

