Dixon Valve & Coupling
21MP-R7550
SUPERSEDED TO DIXO_21MP-R7550, MTRL - 110981003
Item #102153493
-
Prop 65
- 3/4" Clamp x 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 3/4 in |
| Pipe Size | 0.5 in |
| Material | 316L Stainless Steel |
| End Size | 1/2 NPT(m), 3/4 Tube |
| Length | 2 in |
| Weight | 0.2 LB |
-
Prop 65

