- 15/16" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Nominal Size | 15/16 in |
| Material | Zinc Plated Steel |
| Width | 0.39 in |
| Open I.D. | 0.984 in |
| Closed I.D. | 0.827 in |
| Size | 15/16 in |
| Style | Double Ear Clamps |
| Weight | 0.024 LB |
-
Prop 65
| Nominal Size | 15/16 in |
| Material | Zinc Plated Steel |
| Width | 0.39 in |
| Open I.D. | 0.984 in |
| Closed I.D. | 0.827 in |
| Size | 15/16 in |
| Style | Double Ear Clamps |
| Weight | 0.024 LB |
Prop 65