- Double Ear Clamp
- 15/16" Norminal Size
- 0.827" Closed I.D.
- 0.984" Opened I.D.
- 0.394" Band Width
| Material | 304 Stainless Steel |
| Style | Pinch-On Double Ear Clamp |
| Band Width | 0.394 in |
| Width | 0.39 in |
| Size | 15/16 in |
| Nominal Size | 15/16 in |
| Open I.D. | 0.984 in |
| Closed I.D. | 0.827 in |
| Weight | 0.016 LB |
-
Prop 65


