- 7/8" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Width | 1/4 in |
| Open I.D. | 0.89 in |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.779 in |
| Thickness | 0.03 in |
| Nominal Size | 7/8 in |
| Compatible Hose O.D. [Max] | 0.89 in |
| Compatible Hose O.D. [Min] | 0.78 in |
| Style | Single Ear Clamps |
| Weight | 0.008 LB |
-
Prop 65


