- 304 Stainless Steel Material
| Thread Size | 1/2 in |
| Connection | Clamp x NPT Thread |
| Thread | NPT |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Shape | Adapter |
| Weight | 1.0 LB |
| Thread Size | 1/2 in |
| Connection | Clamp x NPT Thread |
| Thread | NPT |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Shape | Adapter |
| Weight | 1.0 LB |