Dixon Valve & Coupling
22MP-G200250
SUPERSEDED TO DIXO_22MP-G200250, MTRL - 115574903
Item #102153315
-
Prop 65
- 2" Clamp x 2 1/2" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2.406 in |
| Tube O.D. | 2 in |
| End Size | 2 Tube, 2 1/2 NPT(f) |
| Pipe Size | 2.5 in |
| Material | 304 Stainless Steel |
| Weight | 1.52 LB |
-
Prop 65

