- 2 1/2" Clamp x 2" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1.719 in |
| End Size | 2 NPT(f), 2 1/2 Tube |
| Tube O.D. | 2 1/2 in |
| Pipe Size | 2 in |
| Material | 304 Stainless Steel |
| Weight | 1.88 LB |
-
Prop 65


