- 2 1/2" Clamp x 3/4" Female NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| End Size | 3/4 NPT(f), 2 1/2 Tube |
| Pipe Size | 0.75 in |
| Length | 1 5/16 in |
| Tube O.D. | 2 1/2 in |
| Weight | 2.0 LB |
-
Prop 65


