Dixon Valve & Coupling
22MP-R10075
SUPERSEDED TO DIXO_22MP-R10075, MTRL - 105598542
Item #101798033
-
Prop 65
- 1" Clamp x 3/4" Female NPT Adapter
- 316LStainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 in |
| Pipe Size | 0.75 in |
| End Size | 3/4 NPT(f), 1 Tube |
| Length | 1 5/8 in |
| Material | 316L Stainless Steel |
| Weight | 0.98 LB |
-
Prop 65

