Dixon Valve & Coupling
22MP-R15025
SUPERSEDED TO DIXO_22MP-R15025, MTRL - 113912702
Item #102041799
-
Prop 65
- 1 1/2" Clamp x 1/4" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 1/4 NPT(f), 1 1/2 Tube |
| Length | 1 5/8 in |
| Tube O.D. | 1 1/2 in |
| Pipe Size | 0.25 in |
| Weight | 1.085 LB |
-
Prop 65

