Dixon Valve & Coupling
22MP-R15050
SUPERSEDED TO DIXO_22MP-R15050, MTRL - 112953762
Item #102081281
-
Prop 65
- 1 1/2" Clamp x 1/2" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1/2 NPT(f), 1 1/2 Tube |
| Pipe Size | 0.5 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Length | 1 5/8 in |
| Weight | 0.94 LB |
-
Prop 65

