Dixon Valve & Coupling
22MP-R200100
SUPERSEDED TO DIXO_22MP-R200100, MTRL - 110801957
Item #102039391
-
Prop 65
- 2" Clamp x 1" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 in |
| Pipe Size | 1 in |
| Length | 1 11/16 in |
| Material | 316L Stainless Steel |
| End Size | 1 NPT(f), 2 Tube |
| Weight | 1.5 LB |
-
Prop 65

