- 316L Stainless Steel Material
| Material | 316L Stainless Steel |
| Thread Size | 1 1/2 in |
| Connection | Clamp x NPT Thread |
| Thread | NPT |
| Tube O.D. | 2 in |
| Shape | Adapter |
| Weight | 0.91 LB |
| Material | 316L Stainless Steel |
| Thread Size | 1 1/2 in |
| Connection | Clamp x NPT Thread |
| Thread | NPT |
| Tube O.D. | 2 in |
| Shape | Adapter |
| Weight | 0.91 LB |