Dixon Valve & Coupling
22MP-R300200
SUPERSEDED TO DIXO_22MP-R300200, MTRL - 117587698
Item #102040196
-
Prop 65
- 3" Clamp x 2" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Pipe Size | 2 in |
| End Size | 2 NPT(f), 3 Tube |
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| Length | 2 3/16 in |
| Weight | 3.0 LB |
-
Prop 65

