- 3" Clamp x 2 1/2" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Pipe Size | 2.5 in |
| Length | 2 3/16 in |
| End Size | 3 Tube, 2 1/2 NPT(f) |
| Tube O.D. | 3 in |
| Weight | 3.0 LB |
-
Prop 65


