- 4" Clamp x 2" Female NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 2 NPT(f), 4 Tube |
| Length | 2 3/16 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 4 in |
| Pipe Size | 2 in |
| Weight | 7.115 LB |
-
Prop 65


