- Single Bolt Clamp
- 3 40/64 to 3 52/64 Hose O.D. Range
- Plated Iron
| Hose O.D. Range | 3 40/64 to 3 52/64 |
| Type | Single Bolt Clamp |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Weight | 0.775 LB |
-
Prop 65
| Hose O.D. Range | 3 40/64 to 3 52/64 |
| Type | Single Bolt Clamp |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Weight | 0.775 LB |
Prop 65