- 1" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Open I.D. | 1.063 in |
| Size | 1 in |
| Style | Double Ear Clamps |
| Width | 0.39 in |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.886 in |
| Nominal Size | 1 in |
| Weight | 0.026 LB |
-
Prop 65
| Open I.D. | 1.063 in |
| Size | 1 in |
| Style | Double Ear Clamps |
| Width | 0.39 in |
| Material | Zinc Plated Steel |
| Closed I.D. | 0.886 in |
| Nominal Size | 1 in |
| Weight | 0.026 LB |
Prop 65