- Double Ear Clamp
- 1" Norminal Size
- 0.886" Closed I.D.
- 1.063" Opened I.D.
- 0.394" Band Width
| Width | 0.39 in |
| Band Width | 0.394 in |
| Closed I.D. | 0.886 in |
| Open I.D. | 1.063 in |
| Material | 304 Stainless Steel |
| Nominal Size | 1 in |
| Size | 1 in |
| Style | Pinch-On Double Ear Clamp |
| Weight | 0.017 LB |
-
Prop 65


