- Single Bolt Clamp
- 3 52/64 to 4 8/64 Hose O.D. Range
- Plated Iron
| Hose O.D. Range | 3 52/64 to 4 8/64 |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Type | Single Bolt Clamp |
| Weight | 0.716 LB |
-
Prop 65
| Hose O.D. Range | 3 52/64 to 4 8/64 |
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Type | Single Bolt Clamp |
| Weight | 0.716 LB |
Prop 65