- Adapter
- 1 5/16-12 x 1-11 1/2 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| End Type | Male x Male |
| Fitting Angle | Straight |
| Shape | Straight |
| Male Thread Size | 1 5/16-12, 1-11 1/2 |
| End Types | 37º Flare & NPTF |
| Fitting Description | Adapter |
| Male Thread | JIC 37° Flare, NPTF |
| Fitting Type | JIC Adapter |
| No. of Ends | 2 |
| Operating Pressure [Max] | 2000 PSI |
| Finish | Zinc Plated |
| Adapter Type | SAE 37° Flare x NPTF |
| Material | Zinc Plated Steel |
| Weight | 0.4 LB |

