- Adapter
- 3/4-16 x 1/4-18 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Description | Adapter |
| Male Thread Size | 1/4-18, 3/4-16 |
| Fitting Type | JIC Adapter |
| End Types | 37º Flare & NPTF |
| Weight | 0.114 LB |

