- Adapter
- 3/4-16 x 1/2-14 Male Thread
- Adapter Working Pressure
- Zinc Plated Steel
| Fitting Type | JIC Adapter |
| Material | Steel |
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Male Thread Size | 1/2-14, 3/4-16 |
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| End Types | 37º Flare & NPTF |
| Weight | 0.18 LB |
-
Prop 65


