- Adapter
- 1 1/16-12 Male Thread
- 3/4-14 Female Thread
- 2500 psi Working Pressure
- Zinc Plated Steel
| Female Thread Size | 3/4-14 |
| End Types | 37º Flare & NPTF |
| Fitting Angle | Straight |
| Material | Steel |
| Male Thread Size | 1 1/16-12 |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| Fitting Type | JIC Adapter |
| Finish | Zinc Plated |
| Weight | 0.43 LB |

