- Adapter
- 1 5/16-12 Male Thread
- 1-11 1/2 Female Thread
- 2000 psi Working Pressure
- Zinc Plated Steel
| Male Thread | JIC 37° Flare |
| Operating Pressure [Max] | 2000 PSI |
| Fitting Angle | Straight |
| End Type | Female x Male |
| Shape | Straight |
| Male Thread Size | 1 5/16-12 |
| End Types | 37º Flare & NPTF |
| Female Thread | NPTF |
| Material | Zinc Plated Steel |
| Finish | Zinc Plated |
| Female Thread Size | 1-11 1/2 |
| No. of Ends | 2 |
| Adapter Type | SAE 37° Flare x NPTF |
| Fitting Type | JIC Adapter |
| Fitting Description | Adapter |
| Weight | 0.66 LB |
-
Prop 65


