- 15/16" Single Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
- .030" Thick
| Width | 1/4 in |
| Open I.D. | 0.949 in |
| Thickness | 0.03 in |
| Closed I.D. | 0.839 in |
| Material | Zinc Plated Steel |
| Compatible Hose O.D. [Min] | 0.84 in |
| Nominal Size | 15/16 in |
| Style | Single Ear Clamps |
| Compatible Hose O.D. [Max] | 0.95 in |
| Weight | 0.009 LB |
-
Prop 65


