- Single Ear Clamp
- 15/16" Norminal Size
- 0.839" Closed I.D.
- 0.949" Opened I.D.
- 0.275" Band Width
| Width | 1/4 in |
| Open I.D. | 0.949 in |
| Band Width | 0.275 in |
| Compatible Hose O.D. [Min] | 0.84 in |
| Style | Pinch-On Single Ear Clamp |
| Thickness | 0.03 in |
| Nominal Size | 15/16 in |
| Closed I.D. | 0.839 in |
| Band Thickness | 0.03 in |
| Material | 304 Stainless Steel |
| Compatible Hose O.D. [Max] | 0.95 in |
| Weight | 0.008 LB |
-
Prop 65


