Dixon Valve & Coupling
250-B-SS
Dixon Cam & Groove Type B Coupler x Male NPT
Item #101895876
-
Prop 65
- 316 Stainless Steel Female Coupler x Male NPT
- 2 1/2"
- Dixon Type B
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Fitting Description | Straight |
| Coupling Type | Type B Coupler |
| Type | Andrews |
| Size Designation | 2 1/2 in |
| Size | 2 1/2 in |
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 150 PSI |
| Seal Material | Buna-N |
| Seal | Nitrile Rubber |
| Male Thread | 2 1/2 in |
| End Type | Male Pipe |
| Material | 316 Stainless Steel |
| Weight | 2.29 LB |
-
Prop 65

