Skip to content Skip to navigation menu
Dixon Cam & Groove Type C Coupler x Hose Shank

250-C-AL

Dixon Cam & Groove Type C Coupler x Hose Shank
Item #101893378
  • 356T6 Aluminum Female Coupler x Hose Shank
  • 2 1/2"
  • Interlocking
  • 150 psi Max Operating Pressure
Dixon Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 356T6 Aluminum Female Coupler x Hose Shank
  • 2 1/2"
  • Interlocking
  • 150 psi Max Operating Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
End Type Hose Shank
Material 356T6 Aluminum
Size 2 1/2 in
Size Designation 2 1/2 in
Connection Type Female Coupler x Hose Shank
Seal Nitrile Rubber
Operating Pressure [Max] 150 PSI
Coupling Type Interlocking
Seal Material Buna-N
Weight 1.45 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison