Designed for use with liquids consult Dixon for specific recommendations
features
Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
Coupling Type
Interlocking
Seal
Nitrile Rubber
Connection Type
Female Coupler x Hose Shank
Size
2 1/2 in
Type
Andrews
Material
316 Stainless Steel
Seal Material
Buna-N
Fitting Description
Straight
Operating Pressure [Max]
150 PSI
Size Designation
2 1/2 in
End Type
Hose Shank
Weight
3.9 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back