Dixon Valve & Coupling
250-D-AL
Dixon Cam & Groove Type D Coupler x Female NPT
Item #101872071
-
Prop 65
- 356T6 Aluminum Female Coupler x Female NPT
- 2 1/2"
- Type D
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| Size Designation | 2 1/2 in |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Female NPT |
| Size | 2 1/2 in |
| Seal | Nitrile Rubber |
| Female Thread | 2 1/2 in |
| Operating Pressure [Max] | 150 PSI |
| End Type | Female Pipe |
| Coupling Type | Type D Coupler |
| Weight | 1.43 LB |
-
Prop 65

