- 356T6 Aluminum Type DC Dust Cap
- Size 2 1/2"
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Size | 2 1/2 in |
| Size Designation | 2 1/2 in |
| Weight | 1.29 LB |
-
Prop 65
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Size | 2 1/2 in |
| Size Designation | 2 1/2 in |
| Weight | 1.29 LB |
Prop 65