- 316 Stainless Steel Type DC Dust Cap
- Size 2 1/2"
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Seal Material | Buna-N |
| Included | Cam & Groove Gasket, 200-HR-SP |
| Size | 2 1/2 in |
| Material | 316 Stainless Steel |
| Size Designation | 2 1/2 in |
| Seal | Nitrile Rubber |
| Type | Type DC Dust Cap |
| Weight | 2.69 LB |
-
Prop 65


