Dixon Valve & Coupling
250-DP-AL
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101895088
-
Prop 65
- 356T6 Aluminum Type DP Dust Plug
- Size 2 1/2"
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Size | 2 1/2 in |
| Type | Type DP Dust Plug |
| Size Designation | 2 1/2 in |
| Material | 356T6 Aluminum |
| Weight | 0.56 LB |
-
Prop 65

