Dixon Valve & Coupling
250-DP-PM
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101882619
-
Prop 65
- Plated Iron Type DP Dust Plug
- Size 2 1/2"
| Type | Type DP Dust Plug |
| Size Designation | 2 1/2 in |
| Material | Plated Iron |
| Weight | 1.5 LB |
-
Prop 65

