- 2 1/2" Stainless Steel Dust Plug
| Size Designation | 2 1/2 in |
| Material | 316 Stainless Steel |
| Size | 2 1/2 in |
| Weight | 1.52 LB |
-
Prop 65
| Size Designation | 2 1/2 in |
| Material | 316 Stainless Steel |
| Size | 2 1/2 in |
| Weight | 1.52 LB |
Prop 65