- 2 1/2" Hose Shank
- Aluminum Material
- 150 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Fitting Description | Straight |
| Size | 2 1/2 in |
| Material | 356T6 Aluminum |
| Operating Pressure [Max] | 150 PSI |
| Type | Andrews, Boss-Lock |
| Size Designation | 2 1/2 in |
| End Type | Hose Shank |
| Weight | 0.98 LB |
-
Prop 65


