applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| End Type | Male Pipe |
| Operating Pressure [Max] | 150 PSI |
| Material | 316 Stainless Steel |
| Size Designation | 2 1/2 in |
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| Size | 2 1/2 in |
| Weight | 3.37 LB |
-
Prop 65


