- 2 1/2" Size
- Nitrile Rubber Material
- Black Color
- 1 Blue Stripe Color Code
features
- Color black, code stripe 1 blue
| Type | Cam and Groove Gasket |
| Size | 2 1/2 in, 65 mm |
| Size Designation | 2 1/2 in |
| Color | Black |
| Material | Nitrile Rubber |
| Weight | 0.04 LB |
-
Prop 65


