- 90° Elbow
- 7/16-20 x 1/8-27 Male Threads
- 4500 psi Working Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| End Types | 37º Flare & NPTF |
| Fitting Angle | 90° |
| Fitting Description | 90° Elbow |
| Fitting Type | Elbow |
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 7/16-20, 1/8-27 |
| Weight | 0.05 LB |
-
Prop 65


