- 45° Elbow
- 7/8-14 x 3/4-14 Male Threads
- 2500 psi Working Pressure
- Zinc Plated Steel
| Finish | Zinc Plated |
| Material | Steel |
| Male Thread Size | 3/4-14, 7/8-14 |
| End Types | 37º Flare & NPTF |
| No. of Ends | 2 |
| Fitting Type | Elbow |
| Fitting Angle | 45° |
| Fitting Description | 45° Elbow |
| Weight | 0.345 LB |
-
Prop 65


