- 45° Elbow
- 1 5/16-12 x 1-11 1/2 Male Threads
- 2000 psi Working Pressure
- Zinc Plated Steel
| Adapter Type | SAE 37° Flare x NPTF |
| Fitting Description | 45° Elbow |
| Fitting Angle | 45° |
| No. of Ends | 2 |
| Male Thread Size | 1 5/16-12, 1-11 1/2 |
| Fitting Type | Elbow |
| Finish | Zinc Plated |
| End Types | 37º Flare & NPTF |
| Material | Zinc Plated Steel |
| End Type | Male x Male |
| Male Thread | JIC 37° Flare, NPTF |
| Shape | Elbow |
| Operating Pressure [Max] | 2000 PSI |
| Weight | 0.54 LB |
-
Prop 65


