- 316 Stainless Steel Coupler to Adapter
- Size 2 1/2" x 2"
- 150.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Included | Cam & Groove Gasket, 200-HR-SP |
| Seal Material | Buna-N |
| Connection Type | Coupler x Adapter |
| Coupler Size | 2 1/2 in, 65 mm |
| End Type | Coupler x Adapter |
| Seal | Nitrile Rubber |
| Material | 316 Stainless Steel |
| Coupler x Adapter Size | 2 1/2 in x 2 in |
| Temperature | 70 ºF |
| Operating Pressure [Max] | 150 PSI |
| Fitting Description | Coupler to Adapter |
| Adapter Size | 2 in, 50 mm |
| Weight | 5.4 LB |
-
Prop 65


