- Adapter End Type
- 356T6 Aluminum
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 1/2 in x 3 in |
| Fitting Description | Dixon Spool Adapter |
| Size | 2 1/2 x 3 in, 65 x 75 mm |
| End Type | Adaptador |
| Connection Type | Adapter x Adapter |
| Operating Pressure [Max] | 125 PSI |
| Material | 356T6 Aluminum |
| Weight | 1.765 LB |
-
Prop 65


