- 1.5"
- Single Sided Aluminum Wrench
description
- Available in sizes 1" to 4"
- To be used with Sanitary Union Hex Nuts
| Bevel | 1 1/2 Bevel |
| Material | Aluminum |
| Type | Single Sided |
| Weight | 0.945 LB |
-
Prop 65
| Bevel | 1 1/2 Bevel |
| Material | Aluminum |
| Type | Single Sided |
| Weight | 0.945 LB |
Prop 65